Dap

Kitchen, Bath & Plumbing Sealant, 9 oz, Cartridge, White, Advanced Polymer Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color White
  • Container Type Cartridge
  • Sealant Base Advanced Polymer
  • Application Sealing Around Kitchens and Bathrooms
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079800790
  • Zoro # G5409485
  • UPC #
    070798007918
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 9 oz
Container Size 9 oz
Container Size and Type 9 oz Cartridge

Description

Hybrid Sealant, Color White, Application Kitchen and Bath, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Sealant Properties Low Odor, Safe for Granite and Marble, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 20 min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products