Shop All Caulks & Sealants
Dap
Kitchen & Bath Caulk, 5.5 oz, Tube, White, Acrylic Polymer Base
Mfr # 18526
Zoro # G5406554
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Tube
- Sealant Base Acrylic Polymer
- Application Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18526
- Zoro # G5406554
- UPC # 070798185265
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5.5 oz |
Container Size | 6 oz |
Container Size and Type | 6 oz Tube |
Description
Acrylic Latex Sealant, Color White, Application Kitchen and Bath, Container Size 6 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Low Odor, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- USG USG 383640064 Joint Compound, 3.5 gal Carton (383640064)
- BLUE MONSTER Blue Pvc Cement 1/4Pt (76030)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP Caulk, 10 oz, Cartridge, Metal Gray, Water Base (04102)
- DAP 98OZ CLR K And B Sealant (7079808648)
- DAP Kwik Seal Plus White Siliconized Latex Kitchen and Bath Sealant and Adhesive 10.1 oz (7079818510)
- DAP Dynaflex Ultra Black Advanced Latex Waterproof Sealant 10.1 oz (7079818220)
- DAP Sealant Sili Sd Wnd Cdr 10.1Oz (00823)
- DYNAFLEX 230 DAP Gray Silicone Door Trim and Window Sealant 10.1 oz (18286)
- Dap Caulks & Sealants