Shop All Caulks & Sealants
Dap
Kitchen & Bath Caulk, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base
Mfr # 18539
Zoro # G5409476
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Biscuit
- Container Type Tube
- Sealant Base Acrylic Polymer
- Application Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18539
- Zoro # G5409476
- UPC # 070798185395
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5.5 oz |
Container Size | 6 oz |
Container Size and Type | 6 oz Tube |
Description
Acrylic Latex Sealant, Color Brown, Application Kitchen and Bath, Container Size 6 oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Low Odor, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMPEL White Seam-Fil 1 Oz Tube (901)
- PC PRODUCTS Gray Epoxy Plumbing Putty, 2 oz. Package (025598)
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 8 oz (7079812140)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- DAP Phenoseal 6 Oz. White Vinyl Adhesive Caulk (07026)
- DAP Alex Fast Dry White Acrylic Latex Caulk 10.1 oz (7079818425)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- DAP 10.1 Oz Clear DynaFlex Ultra Advanced Exter Window/Door/Siding Sealant (18212)
- MIRACLE SEALANTS Sealant, Epoxy Grout Film Remover, Gallon (EPOREMGAL4)
- Dap Caulks & Sealants