Shop All Caulks & Sealants
Dap
Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Latex Polymer Base
Mfr # 70798-18032
Zoro # G3358135
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Cartridge
- Sealant Base Latex Polymer
- Application Caulking and Sealing Tubs, Fixtures, Sinks, Countertops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 70798-18032
- Zoro # G3358135
- UPC # 070798180024
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Adhesive Caulk, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Low Odor, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- KRAZY GLUE Elmer's Glue-All High Strength Polyvinyl acetate homopolymer All Purpose Adhesive 1 gal (E3860)
- IRION-AMERICA Joint Finishing Scrapper Set, Caulking Tool (90037)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- DAP Phenoseal 6 Oz. White Vinyl Adhesive Caulk (07026)
- DAP Alex Flex White Acrylic Latex Interior Molding and Trim Sealant 10.1 oz (7079818542)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- DAP Caulk, 10 oz, Cartridge, White, Water Base (51136-00005)
- DAP DYNAFLEX 230 Black Silicone Door Trim and Window Sealant 10.1 oz (7079818280)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- Dap Caulks & Sealants