Shop All Instant Adhesives
Dap
Instant WD Adhesive
Mfr # 7079800131
Zoro # G808234659
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079800131
- Zoro # G808234659
- UPC # 70798001312
- Country of Origin United States
- Category Instant Adhesives
Description
DAP Weldwood Instant Wood Adhesive the latest advancement in woodworking adhesives Cures in just 30 minutes ready to plane, sand, and stain Repositionable for up to 3 minutes for perfect alignment Professional strength bond that is 40 stronger than woods like cherry, poplar, and pine No swelling joints stay tight Works on all wood types no activator needed The bond is clear no expanding foam, no dripping glue, no mess Cleanup with soap water Indoor outdoor use
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- POLYKEN Double Sided Tape (100D)
- DAP Kitchen & Bath Sealant, 9.8 oz, Cartridge, Clear, Hydrotreated Middle Distillate Base (8648)
- DAP Filler Exterior White 16Oz (7079818741)
- DAP Dynagrip All Purp 10.3Oz (27501)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- FLEX SEAL High Strength Super Glue 20 gm (SGGELB20)
- LOCTITE Instant Adhesive, 431 Series, Clear, 0.7 oz, Bottle (868371)
- LOCTITE Instant Adhesive, 414 Series, Clear, 0.1 oz, Tube (233780)
- PERMATEX Epoxy Adhesive, Amber, Bottle (21309)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- Dap Instant Adhesives