Shop All Caulks & Sealants
Dap
HVAC Sealant, 10.3 oz, Clear
Mfr # 08011
Zoro # G000463789
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Size 10.3 oz
- Sealant Color Family Clears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 08011
- Zoro # G000463789
- UPC # 70798080119
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Details
Item | HVAC Sealant |
Adhesive Grouping | Sealant |
Color | Clear |
Sealant Color Family | Clears |
Description
EXTREME TEMP FORMULA - remains flexible from -40 to 475°F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M F9460PC VHB Tape 0.75" x 5yd Clear 2 mil (F9460PC)
- NASHUA Duct Tape, 72mm x 55m, 12 mil, Silver (345)
- IRION-AMERICA 20oz Professional Grade Drip Free Sausage Caulking Gun, Black/Orange (200003)
- GORILLA GLUE Gorilla, SUPER GLUE GEL, 0.53 OZ, DRIES CLEAR, 4PK (7807301CT)
- DAP HVAC Sealant, 10.3 oz, Aluminum (08012)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP 101OZ BLK WAndD Seal (7079808789)
- DAP 10.1 oz. White Alex Plus Caulk Contractor, 12PK (18656)
- DAP DYNAFLEX 920 EXT SEALANT CR010 10OZ CLEAR (89202)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- TOWER SEALANTS Tower Tech 2 White Acrylic Urethane Sealant, 10.1 oz, 12PK (TO6671)
- Dap Caulks & Sealants