Shop All Epoxy & Structural Adhesives
Dap
Hot Melt Adhesive, Clear, 28 fl oz
Mfr # 7079827510
Zoro # G608450297
product price: $11.39
/ea
Sold in multiples of 12 for $136.68
$136.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 28 fl oz
- Characteristics Strongest Holding Power* - Provides powerful adhesion to tackle heavier interior/exterior projects; Multi-material - offers strong adhesion to a wide range of common building materials; VOC Compliant; Interior/exterior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM D3498 & C557; Strong permanent bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079827510
- Zoro # G608450297
- UPC # 70798275102
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 28 fl oz |
Details
Item | Hot Melt Adhesive |
Color | Clear |
Characteristics | Strongest Holding Power* - Provides powerful adhesion to tackle heavier interior/exterior projects; Multi-material - offers strong adhesion to a wide range of common building materials; VOC Compliant; Interior/exterior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM D3498 & C557; Strong permanent bond |
Description
Dynagrip, 28 OZ, Heavy Duty Construction Adhesive, Premium Grade, High Strength Construction Adhesive, Ideal For Heavier Construction Jobs, Instant Grab A Strong Permanent Bond For Heavier Remodeling Jobs, Exterior Grade Adhesive Delivers Excellent Adhesion On Common Building Materials, For Interior Or Exterior Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Adhesive, Photo Mount Spray, 10.25 oz. (6094)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C633)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1 (901052)
- DAP Spray Adhesive, Clear, Bottle (7079800180)
- DAP 3OZ Bott Contact Cement (107)
- DAP PT Contact Cement (271)
- DAP Dynagrip 28OZ Adhesive (7079827510)
- AEGIS Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure (KIT EP2400)
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- 3M REPAIR ADHESIVE SUPER FAST 200 ML BLACK (3M04248)
- Dap Epoxy & Structural Adhesives