Shop All Caulks & Sealants
Dap
Gray Polymer Sealant 10.1 oz
Mfr # 01835
Zoro # G505310946
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Medium Gray
- Temp. Range 20° to 120° F
- Length 2 in
- Features 11.25 in Height; 12 mo Shelf Life
- Container Size 10.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 01835
- Zoro # G505310946
- UPC # 70798018358
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Length | 2 in |
Container Size | 10.1 oz |
Width | 2 in |
Details
Color | Medium Gray |
Temp. Range | 20° to 120° F |
Features | 11.25 in Height; 12 mo Shelf Life |
Description
Butyl rubber formula provides a durable flexible watertight seal for gutters drain spouts lap joints flashings roof vents aluminum siding and other metal joints. Stands up to weather and temperature extremes. Meets ASTM Specification C 1085.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER OF PHILIPSBURG White Tarp Repair Tape - 2" x 35' (Tape - White)
- GORILLA GLUE 8PC 4OZ GORILLA GLUE DISPLAY (5000408)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- DAP 2.8 oz Silicone Max Premium Kitchen & Bath Silicone Sealant Clear (DA572517)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -45 to 475 Degrees F (08010)
- DAP DYNAFLEX 920 EXT SEALANT CR010 10OZ CLEAR (89202)
- DAP Sealant, 2.8 oz, Tube, Black, RTV Silicone Base (686)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18304)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- Dap Caulks & Sealants