Shop All Construction Adhesives
This Product is Discontinued
Dap
FRP Construction Adhesive, White, 4 Ga, Pail (Discontinued)
Mfr # 60481
Zoro # G7779015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Container Size 4 Ga
- Container Type Pail
- Chemical Base Latex
- Application Family Panel and Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 60481
- Zoro # G7779015
- UPC # 70798604810
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 Ga |
Details
Item | FRP Construction Adhesive |
Color | White |
Container Type | Pail |
Chemical Base | Latex |
Application Family | Panel and Drywall |
Characteristics | Strong permanent bondVOC Compliant; Non-flammable; Non-staining; Interior use; Easy to trowel; Easy water clean up |
Description
Trowel-grade, latex-based formula for bonding FRP panels to concrete, plaster, plywood, and gypsum wallboard. For interior use. Non-flammable, fast-setting, and water-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.