Shop All Construction Adhesives
Dap
Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail
Mfr # 00141
Zoro # G4105617
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application For Installing Felt Backed Resilient Sheet Goods, Vinyl Composition Tile (VCT), Cork or Rubber Tile and Carpeting Backed with Polypropylene, Jute, Rubber (Sponge and Foam), Enhancer, Closed Cell Urethane, Unitary Latex, Woven and Hot Melt
- Color Off White
- Container Size 1 qt
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 00141
- Zoro # G4105617
- UPC # 070798001411
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 qt |
Container Size Range | 10.6 fl oz to 64 fl oz |
Container Size - Adhesives | 32.0 oz |
Description
Construction Adhesive, Adhesive Color Off White, Application Method Trowel On, Chemical Base Synthetic Rubber and Resin, Container Size 1 qt, Container Type Pail, Features Non-Flammable, Interior/Exterior Interior Only, Working Time 40 min, VOC Content Weight Percentage 0.1 Percent, Water Resistance Water-Resistant, Standards OSHA Hazard Communication, Low Odor Yes, Materials Bonded Concrete, Wood, Solvent-Free Yes, Series Multi-Purpose Floor, Maximum Application Temperature 95 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP 1 Gal Goof Off Professional Strength Remover (FG657)
- DAP Sealant, 10.1 oz, Cartridge, Red, Acrylic Base (18858)
- DOW Flowable Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179310)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Yellow (510)
- DAP Glue, Off White, 32 fl oz (25190)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- DAP Construction Adhesive, FRP Series, Gray, 4 gal, Pail (60481)
- DAP Spray Glue, Off White, 1 Ga (7079800142)
- DAP Floor Adhesive, Pail (00142)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- Dap Construction Adhesives