Shop All Wall Repair Patching
Dap
Flexible Spackling 16 oz, PK12, 16 fl oz, White
Mfr # 7079818742
Zoro # G001942122
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 fl oz
- Color White
- Characteristics Flexible spackling compound; Eliminate recurring cracks; Paintable; Sandable for a smooth, professional finish; Won't shrink or sink; Easy water clean-up; Ready-to-use formula; Interior/exterior use; Low odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818742
- Zoro # G001942122
- UPC # 070798187429
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 16 fl oz |
Details
Item | Flexible Spackling 16 oz,PK12 |
Color | White |
Characteristics | Flexible spackling compound; Eliminate recurring cracks; Paintable; Sandable for a smooth, professional finish; Won't shrink or sink; Easy water clean-up; Ready-to-use formula; Interior/exterior use; Low odor |
Description
Flexible Spackling 16 oz,PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tape, Roll, Blue, 66 ft. (GTB-667P)
- MUTUAL INDUSTRIES Cement Color Mix, 5 lbs., Box, DC Buff (9001-5-0)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- QUIKRETE Stucco Crack Repair5.5Oz (8650-05)
- DAP Levelr Floor Flexible Qt (59184)
- DAP Wallboard Joint Compound, 1 gal, Tub, White, Lightweight Wallboard (10114)
- DAP PLATINUM PATCH 32OZ (18787)
- DAP Alex Plus Ready to Use White Spackling Compound 1 gal (7079818747)
- DAP Patching Plaster RTU gal, PK2, 2 PK (7079852290)
- DAP Patching Compound, 1 qt, Tub, White, ElastoPatch (12278)
- DAP Wallboard Joint Compound, 3 lb, Tub, White, Wallboard (10100)
- Dap Wall Repair Patching