Shop All Fire Barrier Products
Dap
Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component
Mfr # 7565010012
Zoro # G2674935
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fire Barrier
- Color Orange
- Sealant Application Fire Barrier/Insulation
- Number of Components 1
- Substrates Concrete, Drywall, Metal, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7565010012
- Zoro # G2674935
- UPC # 070798442429
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 12 oz |
Container Size & Type | 12 oz Aerosol Can |
Details
Application | Fire Barrier |
Color | Orange |
Sealant Application | Fire Barrier/Insulation |
Number of Components | 1 |
Substrates | Concrete, Drywall, Metal, Plastic, Wood |
Container Type | Aerosol Can |
Indoor/Outdoor | Indoor, Outdoor |
Insulation Value | R-4 to 5 |
Expansion Ratio | 2-3:1 |
Item | Spray Foam Sealant Kit |
Full Cure | 24 hr |
Begins to Harden | 10 min |
Standards | ASTM E-84, UL Classified |
Coverage | 560 Linear ft @ 3/8 in Bead |
Flash Point | Not Specified |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Specific Gravity | 1.2 |
Product Type | Insulating Spray Foam Sealant Kit |
Maximum Application Temperature | 100 Degrees F |
Brand & Series | DAP |
Minimum Application Temperature | 60 Degrees F |
Description
Insulating Spray Foam Sealant, Color Orange, Container Size 12 oz, Container Type Aerosol Can, Standards ASTM E814 (UL 1479), ICC-ES ESR 1926, UL 1715, UL 94
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- PIONEER Tricot Safety Vest, Green, XL, 2 Stripe (V1025160U-XL)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 10, PR (S13KF-10)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- DAP Fire Barrier Spray Foam Sealant, Aerosol Can, Orange (501212)
- ZORO SELECT Fire Blanket, Wool (B6280)
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- STI Silicone Firestop Sealant (SIL305)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- Dap Fire Protection