Shop All Fire Barrier Products
Dap
Fire Barrier Spray Foam Sealant, Aerosol Can, Orange
Mfr # 501212
Zoro # G7771306
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealant Application Fire Barrier
- Color Orange
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 501212
- Zoro # G7771306
- UPC # 75650100127
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Spray Foam Sealant |
Sealant Application | Fire Barrier |
Color | Orange |
Container Type | Aerosol Can |
Description
Touch ‘n Foam FireBreak is an easy-to-use fire block foam sealant that’s ideal for DIY-ers and small contractor jobs. Independent testing confirms that FireBreak resists flaming twice as long as the competition and prohibits oxygen flow into service penetrations where fire may quickly spread. FireBreak is bright orange and can be easily identified as an approved fire block penetration sealant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Bilingual Tag, Pk25 (RPT90)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- NMC Caution Wheels Must Be Chocked Sign, C70P (C70P)
- DAP Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component (7565010012)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- STI FIRESTOP LCI Intumescent Sealant- 10.1oz Tube (FR-STI-LCI300)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- Dap Fire Protection