Dap

Exterior Elastomeric Sealant, 10 oz, Cartridge, Clear, Hybrid Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color Clear
  • Container Type Cartridge
  • Sealant Base Hybrid
  • Application Concrete Cracks, Concrete Joints, Doors, Siding, Windows
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Hybrid Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C920, Elongation Not Applicable, Full Cure Time 10 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -35 Degrees F, Working Time 5 min

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products