Shop All Caulks & Sealants
Dap
Exterior Elastomeric Sealant, 10 oz, Cartridge, Clay, Hybrid Base
Mfr # 89500
Zoro # G4526873
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clay
- Container Type Cartridge
- Sealant Base Hybrid
- Application Concrete Cracks, Concrete Joints, Doors, Siding, Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 89500
- Zoro # G4526873
- UPC # 070798895003
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Hybrid Elastomeric Sealant, Color Clay, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Self Tooling, Standards ASTM C920 Class 25, Elongation Not Applicable, Full Cure Time 10 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -35 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Aluminum (SL-TC-VLKM116-10-AL)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, White (1.5-50-3903-WHITE)
- DAP 10.1 oz. White Alex Plus Caulk Contractor, 12PK (18656)
- DAP Blacktop Black Synthetic Asphalt/Rubber Asphalt Sealant 10.1 oz (27065)
- DAP Kwik Seal Ultra Biscuit Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818899)
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Latex Base (18670)
- DAP 9.8 Oz. Window, Door & Siding Silicone Sealant, Bronze (08647)
- OSI Quad Clear Polymer Window and Door Sealant 9 oz (2445634)
- Dap Caulks & Sealants