Shop All Other Small Engine Parts
Dap
Elastopatch Txtrd 10.1Oz
Mfr # 12286
Zoro # G100464877
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.1 Oz
- Color Off White
- Overall Height (In.) 11.25 in
- Width 2 in
- Overall Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12286
- Zoro # G100464877
- UPC # 70798122864
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Size | 10.1 Oz |
Overall Height (In.) | 11.25 in |
Width | 2 in |
Overall Depth (In.) | 2 in |
Details
Color | Off White |
Weight | 0.931 lbs |
Description
High performance elastomeric spackling compound eliminates recurring cracks by providing a permanently flexible fill. Excellent for use on textured surfaces including stucco masonry brick plaster drywall or any surface requiring a permanently flexible seal. Superior paintability - won't flash paint. Interior/exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Head Asm Fixed Lin (753-08169)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- CHAPIN Chapin 31430 Tripoxy Sprayer 3 Gallon (2879401)
- ORTHO Tank Sprayer Ortho 2G (190629)
- BRIGGS & STRATTON Fuel Pump Shop Pack (4271)
- KOHLER Cylinder Head (#2) Kit (24 318 217-S)
- DIXIE FOODS Dixie Foods DXEUX7PATH Plates; Heavy Weight; 6.8 in.; 1000-CT; Pathways-White (DXEUX7PATH)
- BRIGGS & STRATTON ARMATURE-MAGNETO (590603)
- MTD Muffler-Dual Inlet (951-0616B)
- TECUMSEH Piston & Assy Std (36312)
- MTD Shaft-Wheel Axle (938-04493)
- Dap Other Small Engine Parts