Shop All Digital Microscopes
Dap
Elastopatch Smooth 01 gal
Mfr # 7079812280
Zoro # G302015549
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use
- Size 1 Ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079812280
- Zoro # G302015549
- UPC # 070798122802
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Size | 1 Ga |
Details
Item | Elastopatch Smooth 01 gal,PK2 |
Features | Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use |
Color | White |
Description
Elastopatch Smooth 01 gal,PK2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- HHIP 17mm X 78" Borescope Snake Tube Camera For 8902-0065 (8902-6017)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- AVEN Digital Microscope, LED Light, 7X to 108X (26700-401)
- CELESTRON ACQUISITION, LLC Celestron Microdirect 1080P Hd Handheld Digital Micro (44316)
- Dap Microscopes