Shop All Construction Adhesives
Dap
Dynagrip Advanced Subfloor Adhesive 28 oz
Mfr # 7079827042
Zoro # G006457904
product price: $8.55
/ea
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.18 oz
- Characteristics High strength weatherproof bond; Bonds wet, frozen & treated lumber; Easy to gun in cold temperatures; Prevents floor squeaks; VOC compliant; Improves structural performance of floor assemblies when used as directed; PFS certified to meet ASTM3498, conforms with HUD UM60a; Adhesion won't freeze in cold weather; Bonds all types of wood; plywood, osb & moisture resistant osb panels; Interior/exterior use; Application temperature range: 0°F - 120°F; Service temperature range: -20°F - 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079827042
- Zoro # G006457904
- UPC # 70798270428
- Country of Origin China
- Category Construction Adhesives
Dimensions
Container Size | 0.18 oz |
Details
Color | Clear |
Characteristics | High strength weatherproof bond; Bonds wet, frozen & treated lumber; Easy to gun in cold temperatures; Prevents floor squeaks; VOC compliant; Improves structural performance of floor assemblies when used as directed; PFS certified to meet ASTM3498, conforms with HUD UM60a; Adhesion won't freeze in cold weather; Bonds all types of wood; plywood, osb & moisture resistant osb panels; Interior/exterior use; Application temperature range: 0°F - 120°F; Service temperature range: -20°F - 140°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Steel, 10 oz (307)
- METABO Stainless Steel Foil Tape ea. (626376000)
- LOCTITE Epoxy Adhesive, White, Syringe (1919325)
- SCOTCH GLS CLOTH ELEC TP 1/2""W (27)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge (27515)
- DAP Adhesive All Purpose .85Oz (00155)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- DAP Adhesive 4oz Wood Rapisfuse (00131)
- DAP Adhesive Remover, Off White, 28 oz (7079827510)
- BEATS NAILS Instant Adhesive, Clear, 2.45 oz, Bottle (25082)
- Dap Construction Adhesives