Shop All Epoxy & Structural Adhesives
Dap
Dynagrip 28OZ Adhesive
Mfr # 7079827510
Zoro # G308450283
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 16 fl oz
- Characteristics Strongest Holding Power* - Provides powerful adhesion to tackle heavier interior/exterior projects; Multi-material - offers strong adhesion to a wide range of common building materials; VOC Compliant; Interior/exterior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM D3498 & C557; Strong permanent bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079827510
- Zoro # G308450283
- UPC # 70798275102
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 16 fl oz |
Details
Color | Tan |
Characteristics | Strongest Holding Power* - Provides powerful adhesion to tackle heavier interior/exterior projects; Multi-material - offers strong adhesion to a wide range of common building materials; VOC Compliant; Interior/exterior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM D3498 & C557; Strong permanent bond |
Description
Dynagrip, 28 OZ, Heavy Duty Construction Adhesive, Premium Grade, High Strength Construction Adhesive, Ideal For Heavier Construction Jobs, Instant Grab A Strong Permanent Bond For Heavier Remodeling Jobs, Exterior Grade Adhesive Delivers Excellent Adhesion On Common Building Materials, For Interior Or Exterior Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRACK STIX Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray (2051)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- DEVCON 5 Minute Epoxy amber (1:1) 15 (14200)
- 3M Spray Adhesive, 80 Series, Transparent Yellow, 19 oz, Aerosol Can (80)
- DAP 3OZ Bott Contact Cement (107)
- DAP Spray Adhesive, Clear, Bottle (7079800180)
- DAP PT Contact Cement (271)
- LOCTITE Epoxy Adhesive, H3151 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2025105)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- DEVCON Plastic Welder Black 50mL (IT410)
- LOCTITE 4 Oz. Heavy-Duty Epoxy (1365736)
- Dap Epoxy & Structural Adhesives