Shop All Caulks & Sealants
Dap
Dynaflex Ultra Clay Advanced Latex Door/Siding/ Window Sealant 10.1 oz
Mfr # 7079818214
Zoro # G806436468
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clay
- Size 10.1 fl oz
- Features Powered by WEATHERMAX technology for long-lasting, All Weather Protection; Paint ready & rain ready in 1 hour; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 35; Lifetime mold, mildew, & algae resistance guarantee; Seals joints up to 1" wide; Easy water clean-up; Low odor; Interior/exterior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818214
- Zoro # G806436468
- UPC # 70798182141
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Clay |
Features | Powered by WEATHERMAX technology for long-lasting, All Weather Protection; Paint ready & rain ready in 1 hour; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 35; Lifetime mold, mildew, & algae resistance guarantee; Seals joints up to 1" wide; Easy water clean-up; Low odor; Interior/exterior use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail (94ET)
- BLUE MONSTER Thread Sealant Tape, 1/2" W, Blue (70885)
- 3M VHB Tape GPH-060GF 4" X 5YD (1 roll) (GPH-060GF)
- DAP Draftstop 812 26 Oz. Low Pressure/Non-Rigid Polyurethane Foam Sealant (80812)
- DAP Sealant Ktn Bath Clear 10.1Oz (08781)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Copolymer Base (18425)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- Dap Caulks & Sealants