Shop All EMT Supplies
Dap
Dynaflex Ultra, 10.1 oz, Lt Gray
Mfr # 7079818219
Zoro # G802015797
product price: $7.55
/ea
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window, Door, Siding and Trim
- Container Type Cartridge
- Series Dynaflex Ultra
- Standards ASTM C920, Class 35
- Container Size 10.1 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818219
- Zoro # G802015797
- UPC # 070798182196
- Country of Origin United States
- Category EMT Supplies
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color Light Gray, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips M1671a ECG Leadwires (M1671A ECG LEADWIRES PHILIPS)
- OMNIMED INFECTION PREVENTION STATION - LIGHT GREY STEEL (304001)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- AEK Police Narcan Belt Pouch Compact Molle (EN9438)
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- KEMP USA EMS Drug Pouch (10-128)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- Dap EMT Supplies