Shop All EMT Supplies
Dap
Dynaflex Ultra, 10.1 oz, Dark Bronze
Mfr # 7079818216
Zoro # G002015788
product price: $8.75
/ea
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window, Door, Siding and Trim
- Standards ASTM C920, Class 35
- Container Size 10.1 fl oz
- Series Dynaflex Ultra
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818216
- Zoro # G002015788
- UPC # 070798182165
- Country of Origin United States
- Category EMT Supplies
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color Dark Bronze, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Gel, Box, 1/8 oz., PK25 (600U-1)
- WAKEMAN Foot Massager, Vibrating Platform with Rotating Acupressure for Feet and Legs, Orange (80-5196)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- DYNAREX Dynarex Hot Pack, 9inL x 5inW, Pack of 24 (4516)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5132-48 48 in. Gait Belt; Safety Quick Release Buckle (50-5132-48)
- EMI Thumb Dressing Forcep, 5" (2210)
- DC-FIX Dc-fix 338-8019 26 x 59 in. Static Cling Window Film; Splinter (338-8019)
- CONDOR OUTDOOR PRODUCTS EMT POUCH, MULTICAM (MA21-008)
- FIELDTEX Med Module Bag, Red (911-106981)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- Dap EMT Supplies