Shop All EMT Supplies
Dap
Dynaflex Ultra, 10.1 oz, Clear
Mfr # 7079818212
Zoro # G102015770
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point Less than 212 Degrees F
- Standards ASTM C920, Class 35
- Application Window, Door, Siding and Trim
- Cure Type Moisture
- Finishing Features Paintable, Sandable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818212
- Zoro # G102015770
- UPC # 070798182127
- Country of Origin United States
- Category EMT Supplies
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- GEORGIA-PACIFIC Hand Cleaner, Heavy-duty, Citrus, 101.4 fl oz, , Clear, PK 4 (GPC44627)
- AFS Stretcher Bed/Ramp - Standard (11080)
- FERNO Floatation Collar, Orange, 3m (471)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- KEMP USA Kemp CPR Board, 10-518 (10-518)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- Dap EMT Supplies