Dap

Dynaflex Ultra, 10.1 oz, Brown


product price: $8.79
/ea
Sold in multiples of 12 for $105.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Cartridge
  • Series Dynaflex Ultra
  • Container Size 10.1 fl oz
  • Application Window, Door, Siding and Trim
  • Standards ASTM C920, Class 35
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079818217
  • Zoro # G202015793
  • UPC #
    070798182172
  • Country of Origin United States
  • Category EMT Supplies

Dimensions

Container Size 10.1 fl oz

Description

Sealant, Color Brown, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.