Shop All EMT Supplies
Dap
Dynaflex Ultra, 10.1 oz, Black
Mfr # 7079818220
Zoro # G502015776
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM C920, Class 35
- Container Size 10.1 fl oz
- Container Type Cartridge
- Application Window, Door, Siding and Trim
- Series Dynaflex Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818220
- Zoro # G502015776
- UPC # 070798182202
- Country of Origin United States
- Category EMT Supplies
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- ILB GOLD Replacement For Mortara Instruments, Carecenter Md Ekg Leadwires (CARECENTER MD EKG LEADWIRES)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard & Face Wash 6.7 fl (EMJ00105)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Red (82200 R BAG ONLY)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- EMI Emergency Response Holster, Black (680)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 220M ResQme Evacuation Sled, 440 lbs. Capacity (220M)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- Dap EMT Supplies