Shop All EMT Supplies
Dap
Dynaflex Ultra, 10.1 oz, Beige
Mfr # 7079818213
Zoro # G802015759
product price: $10.69
/ea
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Series Dynaflex Ultra
- Standards ASTM C920, Class 35
- Container Size 10.1 fl oz
- Application Window, Door, Siding and Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818213
- Zoro # G802015759
- UPC # 070798182134
- Country of Origin United States
- Category EMT Supplies
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color Beige, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4004)
- OASIS Elastic Bandage, 2-in x 5 yds Stretched Length (A620)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- DMI Gait Belt, 50in.L, 2in.W, Cotton (533-6027-0022)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- Dap EMT Supplies