Shop All Concrete and Asphalt Repair - Patches and Compounds
Dap
DAP Webpatch 90 Series 63050 Floor Leveler and Patch, 25 lb Bag
Mfr # 63050
Zoro # G904377434
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Container Size 25 Lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 63050
- Zoro # G904377434
- UPC # 70798630505
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 25 Lb |
Details
Color | Off White |
Description
A general-purpose, gypsum-based floor leveler and patch. Use to patch cracks and holes in drywall, wood, concrete and masonry. Prepares surfaces for carpet, rubber, wood flooring and other materials. Can also be used on walls and ceilings. Ready to mix with water or DAP® bonding liquid/floor leveler additive. Note: Not for use under vinyl sheet goods. Use concrete floor leveler & patch or concrete patcher and resurface.
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M F9473PC VHB Tape 1" x 5yd Clear 10 mil (F9473PC)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-3 Spools (EJS1500.75015X3)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV5)
- 3M 3M VHB Tape 5952, 1in width x 5 yd length 2 Rolls (1-5-5952(PK 2))
- DAP 1 gal. Concrete Gray Concrete Patch (31090)
- DAP 10 lb. Gray Patch and Resurfacer (10468)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- DAP Concrete Crack Fillr (37584)
- DAP 5 lb. Gray Quick Plug Hydraulic Cement (14086)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- RUST-OLEUM 55 lb. Gray Concrete Patch (291070)
- Dap Concrete and Asphalt Repair - Patches and Compounds