Shop All Spray Adhesives
Dap
DAP Rapid Fuse All Purpose Spray Adhesive, Mist Spray Formula, 11 oz
Mfr # 114
Zoro # G608450303
product price: $13.49
/ea
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 28 fl oz
- Color Off-White
- Characteristics Dries clear; Interior & exterior use; Easy to control spray pattern; Mist spray; Water resistant; Durable long lasting bond; Creates temporary or permanent bonds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 114
- Zoro # G608450303
- UPC # 70798001145
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 28 fl oz |
Details
Item | Spray Adhesive |
Color | Off-White |
Characteristics | Dries clear; Interior & exterior use; Easy to control spray pattern; Mist spray; Water resistant; Durable long lasting bond; Creates temporary or permanent bonds |
Description
11 oz DAP Rapid Fuse All Purpose Spray Adhesive mist spray formula This is packaged in an 11oz can and utilizes Rustoleum's Ergo Applicator This can be used for the temporary or permanent bonding of lightweight materials including carpeting, foils, many plastics, papers, felt, foams, metals and cardboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Wood Hardener 80 oz Size, Bottle Milky White PC-Petrifier (640449)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- GORILLA GLUE 30 yds. Black Duct Tape (106718)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- DAP Spray Adhesive, Clear, 11 oz (114)
- HENKEL Henkel 2235316 13.5 oz General Performance Spray Adhesive (2235316)
- SPRAYWAY No Fray Spray, 16oz (SW821-1)
- E6000 High Strength Spray Adhesive 4 oz (563012)
- LOCTITE Epoxy Adhesive, Translucent, 13.5 oz, Syringe (2235316)
- CAMIE Screen Printers' Flash Cure Spray Adhesive, 20oz (375-1)
- MAX PRO PRO STICK 65 WEB SPRAY ADHESIVE 17 OZ (WB-005-023)
- Dap Spray Adhesives