Shop All Caulks & Sealants
Dap
Dap Inc 7079818916 5.5 oz. High Performance Premium Siliconized Kitchen & Bath Sealant; Biscuit
Mfr # 205422
Zoro # G604159316
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 205422
- Zoro # G604159316
- Country of Origin United States
- Category Caulks & Sealants
Description
Features
- Kwik seal ultra 5.5 oz.
- Bisque high performance
- Premium siliconized kitchen & bath sealant
- Repels water, stains & dirt
- To stay mold & mildew free for the life of the sealant
- Can be exposed to water in as little as 4 hours after application without washing out
- Putting the area in service sooner
- 100% waterproof & crack proof, low odor
- Safe for granite & marble, interior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 55 gal, Drum (94ET)
- USA INDUSTRIALS Sikaflex 295 Marine UV Resistant Sealant/Adhesive, White, 10.3oz, Cartridge (SIKA-769)
- THE BRUSH MAN General Purpose Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK 2)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- DAP Dynaflex Ultra Black Advanced Latex Waterproof Sealant 10.1 oz (7079818220)
- DAP 9.8 Oz. Window, Door & Siding Silicone Sealant, Bronze (08647)
- DAP Kwik Seal 10.1 Oz. White Kitchen & Bath Adhesive Caulk (18032)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -45 to 475 Degrees F (08012)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18914)
- USA INDUSTRIALS Sikaflex 15LM, Limestone, Low-Modulus Elastomeric Sealant, 600ml, Unipac (SIKA-442125)
- Dap Caulks & Sealants