Dap

DAP Crackproof Elastomeric Sealant


product price: $7.25
/ea
Sold in multiples of 12 for $87.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Cartridge
  • Sealant Base Acrylic
  • Application Multipurpose
  • Series Extreme Stretch
  • Flash Point Greater Than 212 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079818714
  • Zoro # G702015637
  • UPC #
    70798187146
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Overall Length 12 in
Overall Width 8 in
Container Size 10 oz

Description

Acrylic Urethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards Class 25, Exceeds ASTM C920, Elongation 600 Percent, Full Cure Time 2 hr, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 30 min, Overall Length 12 in, Overall Width 8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.