Shop All Stretch Wrap
Dap
DAP Crackproof Elastomeric Sealant
Mfr # 7079818712
Zoro # G002015641
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 25, Exceeds ASTM C920
- Application Multipurpose
- Overall Width 8 in
- Overall Length 12 in
- Finishing Features Paintable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079818712
- Zoro # G002015641
- UPC # 70798187122
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Width | 8 in |
Overall Length | 12 in |
Container Size | 10 oz |
Description
Acrylic Urethane Sealant, Color Iron Stone, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards Class 25, Exceeds ASTM C920, Elongation 600 Percent, Full Cure Time 2 hr, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 30 min, Overall Length 12 in, Overall Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- DAP DAP Crackproof Elastomeric Sealant (7079818718)
- DAP DAP Crackproof Elastomeric Sealant (7079818708)
- WESTERN PLASTICS Film Perf Cling 24x24 500 (323)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A949)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- FILM-GARD Film Poly Blk4Mil20X100' (625949)
- VORTEX 18 In. X 1500Ft. Roll Stretch Wrap (VO2585385)
- Dap Stretch Wrap