Shop All Grille & Bumper Guards
Dap
Dap Adhesives 18787 Platinum Patch Exterior Filler - 32 oz
Mfr # 18787
Zoro # G304087964
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 18787
- Zoro # G304087964
- Country of Origin China
- Category Grille & Bumper Guards
Description
Platinum Patch Exterior Filler - 32 oz
Platinum Patch with WeatherMax Technology provides underpassed performance for filling holes and cracks in multiple materials. Easy to apply, ready to use, shrink and crack resistant, easy to sand, paintable, low odor and cleans with Water.
Features- Platinum Patch Exterior Filler - 32 oz
- Dimension: 4.75 x 5 x 5 in.
- Cube: 118.75
- Weight: 3.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Mobile Mount Holder, Vent Caddy (22-1-22246-8)
- CTA MANUFACTURING Socket, 10mm Square, Female (2048)
- FUNNEL KING Oil Drain Basin, 1-5/8", Polypropylene (32950)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060905HD (K060905HD)
- WESTIN Sportsman X Grille Guard (40-33885)
- LUVERNE 2" Polished Stainless Steel Grille Guard (310713-321112)
- WESTIN AUTOMOTIVE 09-17 RAM 1500(EXCL. REBEL MODEL) TEXTURED BLACK ULTIMATE LED BULL BAR (32-1965L)
- WESTIN AUTOMOTIVE 09-18 RAM 1500/10-18 RAM 2500/3500(19 CLASSIC)POLISHED SENSOR RELOCATOR (45-0010S)
- LUVERNE 2" Tubular Grille Guard (331934-331333)
- ICON VEHICLE DYNAMICS 18-UP JEEP JL 4DR BODY ARMOR (25163)
- WESTIN AUTOMOTIVE 15-C COLORADO SPORTSMAN X GRILLE GUARD TEXTURED BLACK (40-33845)
- Dap Grille & Bumper Guards