Shop All Grille & Bumper Guards
Dap
Dap Adhesives 18786 Platinum Patch Exterior Filler - 7 oz
Mfr # 18786
Zoro # G204087934
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18786
- Zoro # G204087934
- Country of Origin China
- Category Grille & Bumper Guards
Description
Platinum Patch Exterior Filler - 7 oz
Platinum Patch with WeatherMax Technology provides underpassed performance for filling holes and cracks in multiple materials. Easy to apply, ready to use, shrink and crack resistant, easy to sand, paintable, low odor and cleans with Water.
Features- Platinum Patch Exterior Filler - 7 oz
- Dimension: 7.25 x 2.5 x 2.5 in.
- Cube: 45.31
- Weight: 0.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Red (ED3703R)
- VALVOLINE Engine Oil, Synthetic Blend, 20W-50, 1 Qt., Maxlife (822381)
- GROTE Remote Control Mirror (28461)
- DAP Dap Adhesives 18787 Platinum Patch Exterior Filler - 32 oz (18787)
- FAB FOURS 19-C DODGE RAM 1500 VENGEANCE SENSOR REAR (DR19-E4251-1)
- KASK AMERICA Zen Visor Kit, Smoke (WKI00002-510)
- WESTIN HDX Modular Grille Guard (57-23905)
- LUVERNE Tubular Grille Guard, 2 (331934-331931)
- RUGGED RIDGE ROCKER PANEL PAIR, STAINLESS, TJ 97-06 (11145.02)
- QUICK PRODUCTS Quick Products QP-UBSBU Universal RV Bumper Support Bracket (QP-UBSBU)
- Dap Automotive Exterior Accessories