Shop All Concrete and Asphalt Repair - Patches and Compounds
Dap
Crack Filler, Polymer/Rosin Base, 16 oz
Mfr # 7079860500
Zoro # G410534727
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Concrete Crack Filler
- Application Level and Mist; Permanently Fill and Repair Cracks; Prep Surface
- For Use On Surface Material Concrete, Masonry, Stone
- Color Gray
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079860500
- Zoro # G410534727
- UPC # 070798605008
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 16 oz |
Maximum Crack Width+1 | 1/2 in |
Description
Crack Filler, Product Type Crack Filler, Base Material Polymer/Rosin, Cure Type Water, Patching and Repairing Properties Quick Drying, Resistance Properties Crack Resistant, Nonshrinking, Ultraviolet Resistant, Product Form Powder, Container Size 16 oz, Container Type Bottle, Coverage 1.4 sq ft @ 1/2 in, Full Cure Time 24 hr, Maximum Crack Width 1/2 in, Maximum Thickness 1/2 in, Minimum Thickness Not Applicable, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 4 hr, Working Time 4 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 35-violet-3/4x66 (35-VIOLET-3/4X66 3M)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- DAP 5 lb. Gray Patch and Resurfacer (10466)
- DAP Concrete Patch 5# (10466)
- DAP 1 gal. Concrete Gray Concrete Patch (31090)
- DAP Concrete Crack Fillr (37584)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- DAP Concrete Patch 32 oz (7079831084)
- RUST-OLEUM 1 gal. Gray Concrete Repair (276981)
- Dap Concrete and Asphalt Repair - Patches and Compounds