Shop All Contact Cement
Dap
Contact Cement, Weldwood Series, Red, 5 gal, Can
Mfr # 237
Zoro # G5406527
product price: $173.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Type Cement
- Characteristics 2 Hour Open Time, No Thinning Required, Resists Water and Household Chemicals
- Color Red
- Temp. Range Up to 150 Degrees
- Substrates Cloth, Leather, Laminates, Wood Veneers, Upholstery, Carpet, Headliners, Metal, Polyurethane Foam, Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 237
- Zoro # G5406527
- UPC # 070798002371
- Country of Origin United States
- Category Contact Cement
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Container Size - Adhesives | 5 gal |
Description
Contact Cement, Adhesive Color Red, Container Size 5 gal, Container Type Can, Flammability Flammable, For Surface Type Porous, Series Weldwood, Working Time 2 hr, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 150 Degrees F, VOC Content Weight 497 g/L, Minimum Viscosity 170 cps, Maximum Viscosity 170 cP, Water Resistance Water-Resistant, Maximum Application Temperature 150 Degrees F, Application Method Roll On, Spray On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- ECLECTIC PRODUCTS Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge (110212)
- DAP Contact Cement, Weldwood, 1 gal, Can, Tan (00273)
- DAP Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 16.75 oz, Aerosol Can (233)
- DAP Contact Cement, Weldwood Gel Series, Tan, 1 qt, Can (25312)
- DAP Contact Cement, Weldwood, 3 fl oz, Bottle, Tan (00107)
- DAP Contact Cement, Weldwood Nonflammable Series, Tan, 1 gal, Can (25336)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- OATEY Gray Cement For PVC 16 oz (30885V)
- Dap Contact Cement