Shop All Contact Cement
Dap
Contact Cement, Weldwood Nonflammable Series, Natural, 1 qt, Can
Mfr # 25332
Zoro # G1738886
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Flammable
- Application Fast, High Strength Bonding to a Variety of Surfaces
- Characteristics Dries Fast, Low Odor And Water Clean Up, Non flammable, Spreads On Easily With 1 Coat, Water Resistant
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Cork, Drywall, Fabric, Fiberglass, Glass, Laminate, Leather, Paper, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 25332
- Zoro # G1738886
- UPC # 070798253322
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 qt |
Size | 1 qt |
Container Size - Adhesives | 32 oz |
Description
Contact Cement, Adhesive Color Tan, Container Size 1 qt, Container Type Can, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series Weldwood Nonflammable, Working Time 2.5 hr, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight 38 g/L, Water Resistance Water-Resistant, Maximum Application Temperature 120 Degrees F, Application Method Brush On, Roll On, Spray On, Features Dries Fast, Spreads On Easily with 1 Coat, Water Clean Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver (398N)
- AA THREAD Thread Seal Tpe 1/2X260" (01440031)
- LOCTITE Glue, Clear, 2 PK (1046426)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- DAP Contact Cement, Weldwood Nonflammable Series, Tan, 1 gal, Can (25336)
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- DAP Contact Cement, Weldwood, 3 fl oz, Bottle, Tan (00107)
- DAP Contact Cement, Weldwood, 1 qt, Can, Tan (00272)
- DAP Contact Cement, Weldwood Gel Series, Tan, 1 qt, Can (25312)
- DAP Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 16.75 oz, Aerosol Can (233)
- MEECO MFG CO 110 3 OZ. GASKET CEMENT (Discontinued)
- Dap Contact Cement