Shop All Caulks & Sealants
Dap
Construction Sealant, 10.1 oz, Cartridge, White, Polyurethane Base
Mfr # 18810
Zoro # G6141606
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Doors, Ducts, Expansion and Control Joints, Horizontal and Vertical Joints, Roofing Detail Applications, Skylights, Vents, Water Applications, Windows
- Series Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18810
- Zoro # G6141606
- UPC # 070798188105
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Standards ASTM C920 Class 35, ASTM C920 Type S Grade NS Class 5, TT-S-00230C Type II, Class A, Elongation Not Applicable, Full Cure Time 5 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 3 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Sealant Window Beige 465 9.5Oz (1869419)
- MINWAX Wood Color Fill Stick Pencil #5 for Gunstock/Sedona Red (110056666)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- 3M Polyester Film Tape, Silver, 3"x72yd. (3M 850 3 X 72YD - SILVER)
- DAP Construction Sealant, 10.1 oz, Cartridge, Black, Polyurethane Base (18816)
- DAP Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (18814)
- DAP Sealant Fast Dry White 5.5Oz (18408)
- DAP DYNAFLEX 920 EXT SEALANT BE300 10OZ BEIGE (89300)
- DAP Dap Inc 7079818916 5.5 oz. High Performance Premium Siliconized Kitchen & Bath Sealant; Biscuit (205422)
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- DAP White, 10.1 oz, 10.1 fl oz, White (7079818542)
- Dap Caulks & Sealants