Shop All Caulks & Sealants
Dap
Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base
Mfr # 18814
Zoro # G6178496
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Doors, Ducts, Expansion and Control Joints, Horizontal and Vertical Joints, Roofing Detail Applications, Skylights, Vents, Water Applications, Windows
- Series Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18814
- Zoro # G6178496
- UPC # 070798188143
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Standards ASTM C920 Class 35, ASTM C920 Type S Grade NS Class 5, TT-S-00230C Type II Class A, Elongation Not Applicable, Full Cure Time 5 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 3 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- EXACT COLOR Sealant, 9.5 oz, Acrylic Latex Base (12010)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- DAP Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz (8135)
- DAP Construction Sealant, 10.1 oz, Cartridge, Black, Polyurethane Base (18816)
- DAP Construction Sealant, 10.1 oz, Cartridge, White, Polyurethane Base (18810)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Bronze, Silicone Rubber Base (8647)
- DAP 9 oz AMP Crystal Clear Polymer Advanced Hybrid Caulk Sealant, , 12PK (1025571)
- DAP Gray Polymer Sealant 10.1 oz (01835)
- GARDNER Sealant Rf Repr Rubb Flex 18Oz (0316-GA)
- Dap Caulks & Sealants