Shop All Construction Adhesives
Dap
Construction Adhesive, White, 10.3 fl oz, Cartridge
Mfr # 27520
Zoro # G100536215
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 10.3 fl oz
- Container Type Cartridge
- Characteristics Bonds wood, foam & pvc trim; Instant grab; Precise vertical hold; VOC Compliant; Bonds all types of decorative trim molding materials; wood, foam & pvc; Instant grab holds vertical projects in place instantly; Interior use; Application temperature range: 40°F - 100°F; Easy to gun; Service temperature range: 0°F - 140°F; Easy water clean up; Low odor; Meets ASTM C557;
- For Use On Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 27520
- Zoro # G100536215
- UPC # 70798275201
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10.3 fl oz |
Details
Item | Construction Adhesive |
Color | White |
Container Type | Cartridge |
Characteristics | Bonds wood, foam & pvc trim; Instant grab; Precise vertical hold; VOC Compliant; Bonds all types of decorative trim molding materials; wood, foam & pvc; Instant grab holds vertical projects in place instantly; Interior use; Application temperature range: 40°F - 100°F; Easy to gun; Service temperature range: 0°F - 140°F; Easy water clean up; Low odor; Meets ASTM C557; |
For Use On | Trim |
Application Family | Panel and Drywall |
Description
DAP DynaGrip Wood Panel and Trim Construction Adhesive 10.3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLO-48mm x 55m-24 rls/cs)
- LOCTITE Instant Adhesive, 422 Series, Clear, 1 lb, Bottle (233929)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- TAPECASE Glass Foil Tape, 3/4 In. x 5 Yd., Silver (15C647)
- DAP Construction Adhesive, FRP Series, Gray, 4 gal, Pail (60481)
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge (27515)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- DAP Construction Adhesive, White, 9 fl oz, Cartridge (27511)
- DAP DynaGrip Construction Adhesive 10 oz (7079827509)
- GORILLA GLUE Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge (8212302)
- Dap Construction Adhesives