Shop All Glues
Dap
Construction Adhesive, Weldwood Series, Gray, 3 day Full Cure, 4 gal, Pail
Mfr # 00491
Zoro # G4595790
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wood
- Color Gray
- Application Woodcraft, Cabinet Making, Hobby and Craft, Furniture Manufacturing
- Container Type - Adhesives Bottle
- Materials Bonded Wood, Most Porous and Semi-Porous Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 16 oz |
Container Size | 4 gal |
Size | 1 pt |
Description
Wood Glue, Adhesive Color Clear, Application Method Brush On, Roll On, Clamp Time 30 min to 2 hr, Container Size 16 fl oz, Container Type Bottle, Features Solvent Resistant, Finishing Features Sandable, Full Cure Time 3 day, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Wood, Maximum Viscosity 7,500 cps, Minimum Viscosity 7,500 cps, Primary Applications Woods, Series Weldwood, Water Resistance Water-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #25790 1.75-OZ, No. 5 Pipe Thread Sealant (6312008)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- A & I PRODUCTS Thread Sealant Tape, 1/2"x520 3.75" x4" x2.75" (A-47V2193)
- DEVCON Activator, Flexane FL-20 Series, Light Brown, 4.5 fl oz, Aerosol Can (15985)
- DAP Professional Wood Glue, Weldwood Series, Yellow, 72 hr Full Cure, 16 fl oz, Bottle (7079800481)
- DAP All Purpose Glue, Weldwood Series, White, 3 day Full Cure, 1 gal, Bottle (00498)
- DAP Hot Melt Adhesive, Weldwood Series, Clear, 3 day Full Cure, 32 oz, Bottle (492)
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- DAP Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle (00497)
- DAP Glue Carpenter Wood Yellow Pt (00491)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- Dap Glues