Shop All Caulks & Sealants
Dap
CAULK PNTR ACRL LTX 12PK
Mfr # 7079818618
Zoro # G310535374
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Paintable in 2 hours; Adheres to wood, plaster,drywall & masonry; Easy water clean-up; Meets ASTM C834 for extrudability, artificial weathering, extension-recovery and slump; 25 year warranty; Cured caulk is mold & mildew resistant; Low odor; Interior/exterior use
- Size 10.1 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 7079818618
- Zoro # G310535374
- UPC # 70798186187
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | White |
Features | Paintable in 2 hours; Adheres to wood, plaster,drywall & masonry; Easy water clean-up; Meets ASTM C834 for extrudability, artificial weathering, extension-recovery and slump; 25 year warranty; Cured caulk is mold & mildew resistant; Low odor; Interior/exterior use |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC066-0.75" X 60YD)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- GORILLA GLUE Duct Tape, White, 2 7/8 in x 25 yd, 0.7 mil (6025302)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, Black (TFSBLKR1210)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base (8643)
- DAP Draftstop 812 26 Oz. Low Pressure/Non-Rigid Polyurethane Foam Sealant (80812)
- DAP Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818898)
- DAP Indoor & Outdoor Sealant, 5 oz, Tube, Crystal Clear, Liquid Rubber Base (18387)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- DAP Gray Polymer Sealant 10.1 oz (01835)
- CAULK-EZ Caulk-EZ Tooling Aid, 2.5 oz, Aerosol Spray, Clear (EZ4T)
- Dap Caulks & Sealants