Shop All Caulks & Sealants
Dap
CAULK LATEX WH10.1OZBX12
Mfr # 7079818426
Zoro # G710534991
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Paint ready in 20 minutes; Won't shine through or discolor paint; Resists cracking & chalking; Exceeds ASTM C834; Reduced dirt pick-up; 50 year warranty; 100% waterproof seal; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior/exterior use
- Size 10.1 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818426
- Zoro # G710534991
- UPC # 70798184268
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | White |
Features | Paint ready in 20 minutes; Won't shine through or discolor paint; Resists cracking & chalking; Exceeds ASTM C834; Reduced dirt pick-up; 50 year warranty; 100% waterproof seal; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior/exterior use |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- GE Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2874546)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18886)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Gray, Acrylic Polymer Base (18286)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18915)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- DAP Dynaflex Ultra Black Advanced Latex Waterproof Sealant 10.1 oz (7079818220)
- LOCTITE Tite Foam 12 Oz. Gaps & Cracks Insulating Sealant (2839294)
- Dap Caulks & Sealants