Shop All Caulks & Sealants
Dap
Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base
Mfr # 11425
Zoro # G7774946
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Sealant Base Acrylic Latex, Silicone
- Sealant Color Family Whites
- Size 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 11425
- Zoro # G7774946
- UPC # 70798114258
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5.5 oz |
Details
Item | Caulk |
Adhesive Grouping | Caulk |
Color | White |
Sealant Base | Acrylic Latex, Silicone |
Sealant Color Family | Whites |
Begins to Harden | 20 min |
Sealant Container | Tube |
Features | Paint ready in 20 minutes; Won't shine through or discolor paint; Resists cracking & chalking; Exceeds ASTM C834; Reduced dirt pick-up; 50 year warranty; 100% waterproof seal; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior/exterior use |
Description
ALEX FAST DRY Acrylic Latex Caulk Plus Silicone is ready to paint in 20 minutes so you can finish the job faster. This durable, flexible caulk won’t crack paint. Cured caulk is mold and mildew resistant. Easy to apply and tool. Provides a waterproof seal with excellent adhesion. Easy water clean-up. Indoor/outdoor use. Exceeds ASTM Specification C834.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA CONCRETE FIX GRY 10.1OZ (187783)
- LOCTITE Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374447)
- PANDUIT P1 Cassette, Continuous Tape (T038X000C1C-BK)
- DAP Patch Stucco R/M Qt (10504)
- DAP White Polymer Advanced Gutter and Flashing Sealant 10.1 oz (01801)
- DAP 10.1OZ WHITE ALEX FLEX SEALANT (18542)
- DAP Window Door & Siding Black Silicone Waterproof Sealant 9.8 oz (7079808642)
- DAP Silicone Sealant, Almond, Silicone Base (7079808784)
- DAP 2.8 oz Silicone Max Premium Kitchen & Bath Silicone Sealant Clear (DA572517)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Black, Silicone Rubber Base (70798-08642)
- HENKEL 10OZ WHT Tub Caulk (2154739)
- Dap Caulks & Sealants