Shop All Caulks & Sealants
Dap
Caulk, 10 oz, Cartridge, White, Water Base
Mfr # 51136-00005
Zoro # G0003753
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color White
- Container Type Cartridge
- Sealant Base Water
- Application Bonding, Caulking, Sealing For Joints Upto 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 51136-00005
- Zoro # G0003753
- UPC # 051136000051
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Adhesive Caulk, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Sealant Properties Quick Drying, Low VOC, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 2 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose Super Glue, 6 PK (11710005)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 7/32" X 15ft. (19218)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 0.1 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (087770)
- DAP Window Glazing Sealant, 10.1 oz, Cartridge, White, Synthetic Polymer Latex Base (12108)
- DAP 10.3 oz Hvac Silicone 100 Percent Rtv Silicone Sealant Clear (1696475)
- DAP 9OZ WHT Advance Sealant (7079800760)
- DAP 10.1 Oz White Alex Painters Acrylic Latex Caulk (18065)
- DAP Indoor & Outdoor Sealant, 5 oz, Tube, Crystal Clear, Liquid Rubber Base (18387)
- DAP Sidewinder White Polymer Advanced Siding and Window Sealant 10.1 oz (7079800801)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- HENRY Henry 1415579 Smooth White Elastomeric Acrylic Roofing Sealant; 3.5 gal (1415579)
- Dap Caulks & Sealants