Shop All Caulks & Sealants
Dap
Caulk, 10 oz, Cartridge, Metal Gray, Water Base
Mfr # 04102
Zoro # G0003726
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Container Type Cartridge
- Sealant Base Water
- Application Bonding, Caulking, Sealing For Joints Upto 1/4"
- Series Phenoseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 04102
- Zoro # G0003726
- UPC # 051136041023
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Adhesive Caulk, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Sealant Properties Quick Drying, Low VOC, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 2 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Super Glue Sgg22-48 Thick Gel Super Glue Tubes - double Pack (11710315)
- QUIKRETE Quikrete 1133-40 Concrete Patch, 40 lb Bag (1133-40)
- SCOTCH Duct Tape No Residue (2425HD)
- LOCTITE Polyseamseal White Acrylic Latex Tub and Tile Adhesive Caulk 10 oz (2154739)
- DAP Caulk, 10 oz, Cartridge, Black, Water Base (06102)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Acrylic Polymer Base (18526)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Bronze, Silicone Rubber Base (8647)
- DAP 10.1 Oz Clear DynaFlex Ultra Advanced Exter Window/Door/Siding Sealant (18212)
- DAP 9OZ ConcMAS Sealant (7079800764)
- DAP Dynaflex Ultra Black Advanced Latex Waterproof Sealant 10.1 oz (7079818220)
- PIG Sealant, 10.3 oz, Cartridge, Black, Polyether Base (pty340-1-bk)
- Dap Caulks & Sealants