Shop All Caulks & Sealants
Dap
Caulk, 10 oz, Cartridge, Black, Water Base
Mfr # 06102
Zoro # G0003735
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Container Type Cartridge
- Sealant Base Water
- Application Bonding, Caulking, Sealing For Joints Upto 1/4"
- Series Phenoseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 06102
- Zoro # G0003735
- UPC # 051136061021
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Acrylic Latex Adhesive Caulk, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Sealant Properties Quick Drying, Low VOC, Standards Not Applicable, Elongation Not Applicable, Full Cure Time 2 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/4” wide x 50' Sterling Seal-1 Spool (EJS1500.25050)
- 3M 3M 4910 VHB Tape 2" x 2", Clear, 40 mil, 5PK (4910)
- LOCTITE Loctite PL 300 Foamboard Acrylic Latex Construction Adhesive 10 oz (1421941)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- DAP Caulk, 10 oz, Cartridge, Metal Gray, Water Base (04102)
- DAP 101OZ BLK WAndD Seal (7079808789)
- DAP Waterproof Roof Sealant, 10.1 oz, Cartridge, Black, Asphalt Base (18268)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Cedar Tan, Acrylic Polymer Base (18412)
- DAP Phenoseal 6 Oz. Translucent Vinyl Adhesive Caulk (07027)
- DAP Silicone Max White Silicone Kitchen and Bath Sealant 10.1 oz (7079808667)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- Dap Caulks & Sealants