Dap

Blend Sticks, Light Wood


product price: $5.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Finished Wood Surfaces
  • Color Light Brown
  • Adheres To Asphalt Coated Built-Up Roofing, Composition Roofing, Drywall, Finished Wood Surfaces, Furniture, Paneling, Partical Board, Plaster, Plywood, Rotted Wood, Stucco, Wood
  • Functional Cure Immediately
  • Characteristics Tear drop shape for ease of use, Will not shrink
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079804101
  • Zoro # G102751555
  • UPC #
    070798041011
  • Country of Origin United States
  • Category Furniture Repair

Dimensions

Size 1.86 oz
Container Size 0.86 oz

Description

Blend Sticks, Container Type Stick, Application Wood Repair, Color Light Brown, Container Size 0.86 oz, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Finishing Features Stainable, For Use On Surface Material Wood, VOC Content 8 g/L (Material), 8.4 g/L (Solvent), Standards SARA Title III, Flash Point None, For Use With Finished Wood Surfaces, Maximum Setting Time Not Applicable, Patching and Repairing Properties Non-Hardening, Product Form Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.