Shop All Repair Putties
Dap
Blend Sticks, Heat, 4 oz, Light Brown
Mfr # 7079804100
Zoro # G011222658
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Brown
- Container Type Stick
- Series Wood Scratch Repair
- For Use On Surface Material Wood
- Maximum Application Temperature 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079804100
- Zoro # G011222658
- UPC # 070798041004
- Country of Origin United States
- Category Repair Putties
Dimensions
Container Size | 4 oz |
Details
Item | Wood Finish Repair Kit |
Color | Light Brown |
Container Type | Stick |
Series | Wood Scratch Repair |
For Use On Surface Material | Wood |
Maximum Application Temperature | 90 Degrees F |
Maximum Performance Temperature | 85 Degrees F |
Cure Type | Heat |
Standards | ANSI Z88.2, OSHA 1910.134 |
Product Form | Putty |
Base Material | Oil Ester/Wax Blend |
Full Cure Time | 2 min |
Working Time | 1 min |
Environment | Indoor |
Application | Wood Repair |
For Use With | Finished Wood Surfaces |
VOC Content+1 | 0 g/L |
Flash Point | 98.96 Degrees F |
Minimum Application Temperature | 65 Degrees F |
VOC Content Weight Percentage | 0 % |
Minimum Performance Temperature | 45 Degrees F |
Description
Wood Finish Repair Kit, Container Type Stick, Application Wood Repair, Base Material Oil Ester/Wax Blend, Color Light Brown, Container Size 4 oz, Full Cure Time 2 min, Maximum Performance Temperature 85 Degrees F, Minimum Performance Temperature 45 Degrees F, Working Time 1 min, For Use On Surface Material Wood, VOC Content 0 g/L, Standards ANSI Z88.2, OSHA 1910.134, Cure Type Heat, Environment Indoor, Flash Point 98.96 Degrees F, For Use With Finished Wood Surfaces
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Joint Compound 8Oz (31231)
- ECLECTIC PRODUCTS 23 Oz Red Oak Famowood Solvent Based Original Wood Filler (36021134)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/2 In. Wide x 60 Yards Long, Beige (SWT-1/2)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- DAP 1/2 Pt White #53 Painter's Putty Professional Painter’s Putty (12240)
- DAP Adhesive Putty Reusable Blue (01201)
- SCOTCH White Adhesive Putty, 2oz. (860)
- 3M 3M Acryl-Green Spot Putty, 05096, 14.5 oz, Tube, Tube (7000028276)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- PIG Epoxy Putty, Multipurpose, Gray, PK12 (PTY201)
- Dap Repair Putties