Shop All Furniture Repair
Dap
Blend Sticks, Dark Wood
Mfr # 7079804102
Zoro # G202751554
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Finished Wood Surfaces
- Color Dark Brown
- Application Wood Repair
- Adheres To Asphalt Coated Built-Up Roofing, Composition Roofing, Drywall, Finished Wood Surfaces, Furniture, Paneling, Partical Board, Plaster, Plywood, Rotted Wood, Stucco, Wood
- Standards SARA Title III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079804102
- Zoro # G202751554
- UPC # 070798041028
- Country of Origin United States
- Category Furniture Repair
Dimensions
Size | 1.86 oz |
Container Size | 0.86 oz |
Description
Blend Sticks, Container Type Stick, Application Wood Repair, Color Dark Brown, Container Size 0.86 oz, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Finishing Features Stainable, For Use On Surface Material Wood, VOC Content 8 g/L (Material), 8.4 g/L (Solvent), Standards SARA Title III, Flash Point None, For Use With Finished Wood Surfaces, Maximum Setting Time Not Applicable, Patching and Repairing Properties Non-Hardening, Product Form Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- WADDELL MFG 6 RND Table Leg (2506)
- DAP Blend Sticks, Neutral Wood (7079804103)
- DAP Blend Sticks, Light Wood (7079804101)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- OSBORNE WOOD PRODUCTS 29 x 3 1/2 Old English Country Dining Table Leg in Soft Maple (1110M)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 3/8 Apple Round Bun Foot in White Oak (4202WO)
- OSBORNE WOOD PRODUCTS 21 x 2 3/4 Four Sided Tapered End Table Leg in Cherry (1280C)
- Dap Furniture Repair