Shop All Wall Repair Patching
This Product is Discontinued
Dap
Blend Stick, 24g, Stick, Light Wood (Discontinued)
Mfr # 4080
Zoro # G3726091
This Product is Discontinued
Key Features
- Container Type Stick
- Size 24g
- Color Light Wood
- Adheres To Finished Wood Surfaces
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 4080
- Zoro # G3726091
- UPC # 070798040809
- Country of Origin Unknown
- Category Wall Repair Patching
Dimensions
Size | 24g |
Details
Item | Blend Stick |
Container Type | Stick |
Color | Light Wood |
Adheres To | Finished Wood Surfaces |
Dry Time | Not Specified |
Characteristics | Will Not Shrink, Stain Or Discolor |
Application | Repair Nail Holes, Scratches and Other Minor Blemishes |
Base Type | Wax |
Dry Time Tack Free | Not Specified |
Begins to Harden | Not Specified |
VOC | 5.2 g/L |
Yield Strength | Not Specified |
Setting Time | Not Specified |
Traffic Hours | Not Specified |
Flash Point | Greater than 200 Degrees F |
For Use With | All Finished Wood Surfaces to Hide Holes and Scratches, Wood Repair |
Dry Time Recoat | Not Specified |
Functional Cure | Not Specified |
For Use On Surface Material | Wood |
Color Family | Brown |
Product Type | Blend Sticks |
Compatible Materials | Wood |
Primary Application | Wood Repair Putty |
Description
Blend Sticks, Container Type Stick, Application Wood Repair, Color Light Brown, For Use On Surface Material Wood, Flash Point Greater than 200 Degrees F, For Use With All Finished Wood Surfaces to Hide Holes and Scratches, Wood Repair, Product Type Blend Sticks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.